Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Type
Straight
Fitting Type
Plug-In Reducer
Temperature Range [Min]
35 °F
Style
Liquifit™ Plug-In Reducer
Connection Type
Tubing
Seal
EPDM
Tube O.D.
1/4 in
Pressure Rating
230 PSI From 35 °F to 100 °F, 150 PSI at 150 °F, 60 PSI at 200 °F
Temperature Range [Max]
200 °F
Material
Nylon
Tube I.D.
3/8 in
Fitting Description
Plug-In Reducer
Seal Material
EPDM
Size
3/8 in Plug In
Weight
0.075 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back