- Straight
- 302/304 Stainless Steel Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Tube Size | 1/4 in |
| Operating Pressure [Max] | 150 PSI |
| Shape | Straight |
| Temperature Range [Min] | -40 °F |
| End Type | Tube x Tube |
| Length | 0.53 in |
| Material | 302/304 Stainless Steel |
| O.D. | 0.16 in |
| Weight | 0.001 LB |
-
Prop 65


