- Brass Material
- 400 PSI Maximum Operating Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Operating Pressure [Max] | 400 PSI |
| Length | 0.46 in |
| Shape | Straight |
| Temperature Range [Min] | -65 °F |
| Tube Size | 1/8 in |
| End Type | Tube x Tube |
| Material | Brass |
| Wall Thickness | 0.02 in |
| O.D. | 0.08 in |
| Weight | 0.001 LB |
-
Prop 65


