- 304 Stainless Steel Material
- 300 PSI Maximum Operating Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| End Type | Tube x Tube |
| Operating Pressure [Max] | 300 PSI |
| Tube Size | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Length | 0.53 in |
| Material | 304 Stainless Steel |
| Shape | Straight |
| O.D. | 0.16 in |
| Wall Thickness | 0.01 in |
| Weight | 0.001 LB |

