- Brass Material
- 300 PSI Maximum Operating Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Material | Brass |
| Length | 0.33 in |
| Tube Size | 1/4 in |
| Shape | Straight |
| Temperature Range [Min] | -65 °F |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 300 PSI |
| O.D. | 0.11 in |
| Wall Thickness | 0.06 in |
| Weight | 0.003 LB |
-
Prop 65


