- Male x Male End Type
- 1 5/16-12 Male Thread Size
- Zinc Plated Steel Material
| Male Thread | SAE O-Ring Boss |
| End Type | Male x Male |
| Fitting Angle | Straight |
| Fitting Description | Adjustable O-Ring Union |
| Finish | Zinc Plated |
| Material | Zinc Plated Steel |
| Shape | Straight |
| Fitting Type | Union |
| Adapter Type | SAE O-Ring Boss x SAE O-Ring Boss |
| No. of Ends | 2 |
| Male Thread Size | 1 5/16-12 |
| End Types | O-Ring Boss |
| Operating Pressure [Max] | 2500 PSI |
| Weight | 0.6 LB |
-
Prop 65


