- Pipe Adapter
- 7/8-14 Male Thread Size
- 3/4-14 Female Thread Size
- 2500 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Pipe Adapter |
| Male Thread Size | 7/8-14 |
| Material | Steel |
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Fitting Description | SAE O-Ring Fitting |
| End Types | O-Ring Boss & NPTF |
| Female Thread Size | 3/4-14 |
| Weight | 0.3 LB |
-
Prop 65


