- Female x Male End Type
- 1 5/16-12 Male Thread Size
- 1-11 1/2 Female Thread Size
- Zinc Plated Steel Material
| Shape | Straight |
| Adapter Type | SAE O-Ring Boss x NPTF |
| Material | Zinc Plated Steel |
| Female Thread | NPTF |
| End Types | O-Ring Boss & NPTF |
| No. of Ends | 2 |
| Female Thread Size | 1-11 1/2 |
| Male Thread Size | 1 5/16-12 |
| Male Thread | SAE O-Ring Boss |
| Operating Pressure [Max] | 2000 PSI |
| Fitting Description | SAE O-Ring Fitting |
| End Type | Female x Male |
| Fitting Type | Pipe Adapter |
| Finish | Zinc Plated |
| Weight | 0.535 LB |
-
Prop 65


