- Pipe Adapter
- 7/16-20 Male Thread Size
- 1/8-27 Female Thread Size
- 5000 psi Working Pressure
- Zinc Plated Steel
| Fitting Description | SAE O-Ring Fitting |
| No. of Ends | 2 |
| Male Thread Size | 7/16-20 |
| Material | Steel |
| End Types | O-Ring Boss & NPTF |
| Female Thread Size | 1/8-27 |
| Finish | Zinc Plated |
| Fitting Type | Pipe Adapter |
| Weight | 0.042 LB |
-
Prop 65


