- Pipe Adapter
- 9/16-18 Male Thread Size
- 1/4-18 Female Thread Size
- 4000 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| End Types | O-Ring Boss & NPTF |
| Material | Steel |
| Male Thread Size | 9/16-18 |
| No. of Ends | 2 |
| Fitting Description | SAE O-Ring Fitting |
| Female Thread Size | 1/4-18 |
| Fitting Type | Pipe Adapter |
| Weight | 0.08 LB |
-
Prop 65


