Dixon Valve & Coupling
6408HHP-24
Boss® Zinc Plated Steel Hollow Hex O-Ring Plug
Item #104514844
-
Prop 65
- Zinc Plated Steel Material
| SAE Reference No. | 090109 |
| Thread Size | 1 7/8-12 |
| Operating Pressure [Max] | 1500 PSI |
| Finish | Zinc Plated |
| No. of Ends | 1 |
| Fitting Description | Hollow Hex O-Ring Plug |
| Thread | SAE O-Ring Boss |
| Fitting Type | Plug |
| Male Thread Size | 1 7/8-12 |
| End Types | O-Ring Boss |
| Material | Zinc Plated Steel |
| Weight | 0.29 LB |
-
Prop 65

