- Reducer
- 3/4-16 Male Thread Size
- 9/16-18 Female Thread Size
- 4500 psi Working Pressure
- Zinc Plated Steel
| Male Thread Size | 3/4-16 |
| End Types | O-Ring Boss |
| Fitting Description | O-Ring Port Reducer |
| Material | Steel |
| Female Thread Size | 9/16-18 |
| Fitting Type | Reducer |
| Finish | Zinc Plated |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.121 LB |
-
Prop 65


