- 5/8 in Tube Size
- Brass Material
- Tube x Tube End Type
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Shape | Tee |
| End Type | Tube x Tube |
| Thread Size | 13/16-18 |
| Tube Size | 5/8 in |
| Material | Brass |
| Thread | Straight |
| Operating Pressure [Max] | 150 PSI |
| Length | 1.58 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.385 LB |
-
Prop 65


