- Flange Assembly
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Material | Carbon Steel |
| Flange Type | Floating Flange |
| Hose O.D. Range | 4 5/8 in to 4 11/16 in |
| Shape | Flange |
| Hose I.D. | 4 in |
| Fitting Type | External Swage Flanged Assemblies |
| Weight | 26.14 LB |
-
Prop 65


