Dixon Valve & Coupling
6500-8
37º Swivel Fittings, Male 37º Flare x Female 37º Swivel Elbow
Item #104516412
-
Prop 65
- Male 37º Flare x Female 37º Swivel 90º Elbow
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Male 37º Flare x Female 37º Swivel 90º Elbow |
| Male Thread Size | 3/4-16 |
| No. of Ends | 2 |
| Tube O.D. 2 | 3/4 in |
| Finish | Zinc Plated |
| Fitting Type | Swivel Fitting |
| Operating Pressure [Max] | 4500 PSI |
| Thread B | 3/4-16 |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Tube O.D. 1 | 3/4 in |
| End Type | Female x Male |
| Material | Zinc Plated Steel |
| Thread A | 3/4-16 |
| Shape | Elbow |
| Fitting Angle | 90° |
| End Types | Male 37º Flare x Female 37º Swivel 90º Elbow |
| Temperature Range [Min] | 70 °F |
| Female Thread Size | 3/4-16 |
| Female Thread | 37° JIC Swivel |
| Male Thread | 37° JIC Flare |
| Weight | 0.253 LB |
-
Prop 65

