- 45° Swivel Adapter
- 1 5/16-12 Male Thread
- 1 5/16-12 Female Thread
- 2500 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| Male Thread Size | 1 5/16-12 |
| End Types | SAE 37° Flare, SAE 37° Swivel |
| Fitting Type | Hydraulic Swivel Adapter |
| Fitting Angle | 45° |
| End Type | Female x Male |
| Shape | Elbow |
| Fitting Description | 45° Swivel Adapter |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| No. of Ends | 2 |
| Male Thread | JIC 37° |
| Operating Pressure [Max] | 2500 PSI |
| Female Thread Size | 1-5/16-12 |
| Material | Zinc Plated Steel |
| Female Thread | JIC 37° Swivel |
| Weight | 0.7 LB |
-
Prop 65


