- 45° Swivel Adapter
- 7/16-20 Male Thread
- 7/16-20 Female Thread
- 4500 psi Working Pressure
- Zinc Plated Steel
| Male Thread Size | 7/16-20 |
| Female Thread | JIC 37° Swivel |
| Shape | Elbow |
| Female Thread Size | 7/16-20 |
| No. of Ends | 2 |
| Material | Zinc Plated Steel |
| Male Thread | JIC 37° |
| End Type | Female x Male |
| Fitting Type | Hydraulic Swivel Adapter |
| Fitting Description | 45° Swivel Adapter |
| Fitting Angle | 45° |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Finish | Zinc Plated |
| End Types | SAE 37° Flare, SAE 37° Swivel |
| Operating Pressure [Max] | 4500 PSI |
| Weight | 0.085 LB |
-
Prop 65


