- Nylon Material
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| End Types | Tubing & NPT |
| Pressure Rating | 230 PSI From 35 °F to 100 °F, 150 PSI at 150 °F, 60 PSI at 200 °F |
| Male Thread | NPTF |
| Fitting Type | Swivel Male Run Tee |
| Type | Tee |
| Connection Type | Tube to Male NPTF |
| Seal | EPDM |
| No. of Ends | 3 |
| Style | Liquifit™ Swivel Male Run Tee |
| Thread Type | NPTF |
| Fitting Description | Swivel Male Run Tee |
| Male Thread Size | 1/8 in |
| Material | Nylon |
| Seal Material | EPDM |
| Tube O.D. | 1/4 in |
| Weight | 0.153 LB |
-
Prop 65


