Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Fitting Description
Male Connector
End Types
Tubing & NPT
Fitting Type
Male Connector
Tube O.D.
3/8 in
Male Thread Size
1/4 in
Male Thread
NPTF
No. of Ends
2
Connection Type
Tube to Male NPTF
Material
Nylon
Thread Type
NPTF
Style
Liquifit™ Male Connector
Seal Material
EPDM
Pressure Rating
190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
Type
Straight
Seal
EPDM
Weight
0.216 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back