Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Tube O.D.
3/8 in
Thread Type
NPTF
Fitting Type
Male Connector
Seal
EPDM
End Types
Tubing & NPT
Connection Type
Tube to Male NPTF
Fitting Description
Male Connector
Type
Straight
Material
Nylon
Seal Material
EPDM
Male Thread Size
3/8 in
Style
Liquifit™ Male Connector
Male Thread
NPTF
Pressure Rating
190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
No. of Ends
2
Weight
0.246 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back