- Swivel Adapter
- 9/16-18
- 1/4-18 Female Thread
- 4000 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| Fitting Type | Hydraulic Swivel Adapter |
| No. of Ends | 2 |
| Fitting Description | Swivel Adapter |
| Material | Steel |
| Fitting Angle | Straight |
| End Types | NPTF, SAE 37° swive |
| Female Thread Size | 1/4-18, 9/16-18 |
| Weight | 0.11 LB |
-
Prop 65


