- Swivel Branch Tee
- 1/2" Tube O.D.
- 1/2" (NPTF) Male Thread
- 160 psi Working Pressure
- EPDM Seal
| Male Thread | 1/2 in (NPTF) |
| Seal Material | EPDM |
| Thread Type | NPTF |
| No. of Ends | 3 |
| Fitting Type | Swivel Branch Tee |
| Material | Polypropylene |
| Tube O.D. | 1/2 in |
| Connection Type | Tube to Male NPTF |
| Fitting Description | Swivel Branch Tee |
| End Types | Tubing & NPT |
| Style | Liquifit™ Swivel Branch Tee |
| Weight | 1.25 LB |
-
Prop 65


