Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Fitting Description
Stem Adapter
Material
Nylon
Seal
EPDM
Tube O.D.
1/2 in
Pressure Rating
160 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
Thread Type
NPTF
Type
Straight
Fitting Type
Stem Adapter
Seal Material
EPDM
No. of Ends
2
Connection Type
Tubing
Fitting Angle
Straight
End Types
Tubing
Male Thread Size
1/2 in
Style
Liquifit™ Stem Adapter
Male Thread
NPTF
Weight
0.33 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back