- Fixed Elbow
- 3/8" Tube O.D.
- 3/8" (NPTF) Male Thread
- 190 psi Working Pressure
- EPDM Seal
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Material | Nylon |
| Thread Type | NPTF |
| Fitting Angle | 90° |
| Tube O.D. | 3/8 in |
| End Types | Tubing & NPT |
| Pressure Rating | 190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F |
| Style | Liquifit™ Fixed Elbow |
| Type | Elbow |
| Male Thread Size | 3/8 in |
| Male Thread | NPTF |
| Fitting Description | Fixed Elbow |
| Seal | EPDM |
| Seal Material | EPDM |
| Fitting Type | Fixed Elbow |
| No. of Ends | 2 |
| Connection Type | Tube to Male NPTF |
| Weight | 0.226 LB |
-
Prop 65


