- Swivel Tee
- 1 5/16-12 Male Thread
- 1 5/16-12 Female Thread
- 2500 psi Working Pressure
- Zinc Plated Steel
| End Types | 37º Flare, 37° Swivel |
| Material | Zinc Plated Steel |
| Fitting Description | Swivel Tee |
| Female Thread | JIC 37° Swivel |
| No. of Ends | 3 |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Male Thread | JIC 37° Flare (2) |
| Finish | Zinc Plated |
| Female Thread Size | 1-5/16-12 |
| Shape | Tee |
| Male Thread Size | 1 5/16-12 |
| Fitting Angle | 90° |
| Fitting Type | Hydraulic Swivel Adapter |
| End Type | Female x Male |
| Operating Pressure [Max] | 2500 PSI |
| Weight | 1.023 LB |
-
Prop 65


