Dixon Valve & Coupling
6602-20
37º Swivel Fittings, Male 37º Flare x Female 37º Swivel Tee
Item #104516172
-
Prop 65
- Male 37º Flare x Female 37º Swivel Run Tee
- 1.625 x 1.625 Tube O.D.
- Steel
- Zinc Plated
| Thread B | 1 5/8-12 |
| Operating Pressure [Max] | 2000 PSI |
| Fitting Angle | Straight |
| Female Thread | JIC 37° Swivel |
| Fitting Type | Swivel Fitting |
| Temperature Range [Min] | 70 °F |
| No. of Ends | 3 |
| End Types | Male 37º Flare x Female 37º Swivel Run Tee |
| End Type | Female x Male |
| Fitting Description | Male 37º Flare x Female 37º Swivel Run Tee |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Male Thread Size | 1 5/8-12 |
| Tube O.D. 1 | 1 5/8 in |
| Tube O.D. 3 | 1 5/8 in |
| Shape | Tee |
| Finish | Zinc Plated |
| Male Thread | JIC 37° Flare (2) |
| Tube O.D. 2 | 1 5/8 in |
| Material | Zinc Plated Steel |
| Female Thread Size | 1-5/8-12 |
| Thread A | 1 5/8-12 |
| Weight | 2.007 LB |
-
Prop 65

