Dixon Valve & Coupling
66NAB62
17/32-24, 1/8 in Straight, Pipe Air Brake Female Connector
Item #103333592
-
Prop 65
- Straight
- 17/32-24, 1/8 in Thread Size
- Straight, Pipe Thread Type
- Brass Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Thread Size | 17/32-24, 1/8 in |
| Operating Pressure [Max] | 150 PSI |
| Shape | Straight |
| End Type | Tube x Female |
| Temperature Range [Min] | -40 °F |
| Thread | Straight, Pipe |
| Length | 1.46 in |
| Material | Brass |
| Hex Size | 9/16 in |
| Tube Size | 3/8 in |
| Weight | 0.055 LB |
-
Prop 65

