Dixon Valve & Coupling
66NAB88
11/16-20, 1/2 in Straight, Pipe Air Brake Female Connector
Item #103333593
-
Prop 65
- Straight
- 11/16-20, 1/2 in Thread Size
- Straight, Pipe Thread Type
- Brass Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| End Type | Tube x Female |
| Shape | Straight |
| Hex Size | 1 1/16 in |
| Tube Size | 1/2 in |
| Thread Size | 11/16-20, 1/2 in |
| Length | 1.91 in |
| Operating Pressure [Max] | 150 PSI |
| Thread | Straight, Pipe |
| Weight | 0.176 LB |
-
Prop 65

