- Double Bolt Clamp
- 5 15/16" - 6 1/2"
- w/Saddles
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Material | Plated Iron |
| Hose O.D. Range | 5 15/16 to 6 1/2 |
| Saddles | w/Saddles |
| Weight | 2.5 LB |
-
Prop 65


