Dixon Valve & Coupling
67RBSG-06
Air Brake Rubber 3.55 in Brass Alloy Hose Nut and Attached Spring
Item #102808442
- 3.55 in Length
- Brass Alloy 360 Material
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Material | Brass Alloy 360 |
| Temperature Range [Min] | -50 °F |
| Shape | Nut |
| Length | 3.55 in |
| Operating Pressure [Max] | 225 PSI |
| Hose Size | 3/8 in |
| Weight | 0.138 LB |
