Dixon Valve & Coupling
67RBSG-08
Air Brake Rubber 3.5 in Brass Alloy Hose Nut and Attached Spring
Item #102858037
- 3.5 in Length
- Brass Alloy 360 Material
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Shape | Nut |
| Material | Brass Alloy 360 |
| Temperature Range [Min] | -50 °F |
| Hose Size | 1/2 in |
| Length | 3.5 in |
| Operating Pressure [Max] | 225 PSI |
| Weight | 0.17 LB |
