- Zinc Plated Steel Material
| Tube O.D. 1 | 1 5/16 in |
| End Types | SAE |
| Male Thread Size | 1 5/16-12, 1 5/16-12 |
| Material | Zinc Plated Steel |
| Fitting Description | Straight Thread Branch Tee |
| Operating Pressure [Max] | 3000 PSI |
| Fitting Angle | Straight |
| Shape | Tee |
| Male Thread | JIC 37°, SAE O-Ring Boss |
| Adapter Type | SAE O-Ring Boss x SAE 37° Flare |
| Tube O.D. 3 | 1 5/16 in |
| No. of Ends | 3 |
| Finish | Zinc Plated |
| Fitting Type | SAE O-Ring Fitting |
| End Type | Male x Male |
| Thread A | 1 5/16-12 |
| Tube O.D. 2 | 1 5/16 in |
| Weight | 1.1 LB |
-
Prop 65


