Dixon Valve & Coupling
68NAB106VS
13/16-18, 3/8 in Straight, Pipe Air Brake Male Connector
Item #103333611
-
Prop 65
- Straight
- 13/16-18, 3/8 in Thread Size
- Straight, Pipe Thread Type
- Brass Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Thread Size | 13/16-18, 3/8 in |
| Length | 1.86 in |
| Operating Pressure [Max] | 150 PSI |
| End Type | Tube x Male |
| Material | Brass |
| Shape | Straight |
| Thread | Straight, Pipe |
| Tube Size | 5/8 in |
| Hex Size | 13/16 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.201 LB |
-
Prop 65

