Dixon Valve & Coupling
68NAB108VS
13/16-18, 1/2 in Straight, Pipe Air Brake Male Connector
Item #103331610
- Straight
- 13/16-18, 1/2 in Thread Size
- Straight, Pipe Thread Type
- Brass Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Thread | Straight, Pipe |
| Temperature Range [Min] | -40 °F |
| Thread Size | 13/16-18, 1/2 in |
| Tube Size | 5/8 in |
| Material | Brass |
| Shape | Straight |
| Operating Pressure [Max] | 150 PSI |
| Hex Size | 7/8 in |
| Length | 2.07 in |
| End Type | Tube x Male |
| Weight | 0.175 LB |
