Dixon Valve & Coupling
68NAB32VS
5/16-24, 1/8 in Straight, Pipe Air Brake Male Connector
Item #103358289
-
Prop 65
- Straight
- 5/16-24, 1/8 in Thread Size
- Straight, Pipe Thread Type
- Brass Material
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Shape | Straight |
| Thread Size | 5/16-24, 1/8 in |
| Tube Size | 3/16 in |
| Material | Brass |
| Thread | Straight, Pipe |
| Length | 1.15 in |
| End Type | Tube x Male |
| Operating Pressure [Max] | 150 PSI |
| Temperature Range [Min] | -40 °F |
| Hex Size | 7/16 in |
| Weight | 0.035 LB |
-
Prop 65

