Dixon Valve & Coupling
6901-10-12
90° SAE O-ring Boss x Female NPSM Swivel Nut Elbow
Item #104534301
-
Prop 65
- 90° Swivel Nut Elbow
- 7/8-14 Male Thread Size
- 3/4-14 Female Thread Size
- Zinc Plated Steel
| Male Thread Size | 7/8-14 |
| End Types | O-Ring Boss & NPSM |
| Female Thread Size | 3/4-14 |
| No. of Ends | 2 |
| Fitting Type | 90° Swivel Elbow |
| Finish | Zinc Plated |
| Fitting Description | Swivel Nut Elbow |
| Fitting Angle | 90° |
| Material | Steel |
| Weight | 0.75 LB |
-
Prop 65

