Dixon Valve & Coupling
6901-6-4
90° SAE O-ring Boss x Female NPSM Swivel Nut Elbow
Item #104517224
-
Prop 65
- 90° Swivel Nut Elbow
- 9/16-18 Male Thread Size
- 1/4-18 Female Thread Size
- Zinc Plated Steel
| Fitting Type | 90° Swivel Elbow |
| Male Thread Size | 9/16-18 |
| No. of Ends | 2 |
| Female Thread Size | 1/4-18 |
| End Types | O-Ring Boss & NPSM |
| Material | Steel |
| Fitting Description | Swivel Nut Elbow |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Weight | 0.14 LB |
-
Prop 65

