Dixon Valve & Coupling
6EF6-B
E-Series Straight-Through Interchange Coupling
Item #100858314
-
Prop 65
- Coupler
- 3/4 in Female NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Body Size | 3/4 in |
| Female Thread | NPTF |
| Connection Type | Female NPTF |
| Female Thread Size | 3/4-14 |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Length | 2.10 53.3 mm |
| Burst Pressure | 6,800 PSI, 469 bar |
| Seal | Nitrile Rubber |
| Size | 3/4 in |
| O.D. [Max] | 1.64 in, 41.7 mm |
| End Type | Coupler |
| Connection Size | 3/4 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Body Material | Brass |
| Hex Size | 1 1/2 in |
| Component | Coupler |
| Weight | 0.72 LB |
-
Prop 65

