Dixon Valve & Coupling
6ES6-B
DQC E-Series Straight Through Interchange Hose Barb Coupler
Item #101997826
-
Prop 65
- Hose Barb Coupler
- 3/4" Body Size
- 3/4" Hose I.D.
- 1700 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Length | 3.64 in, 92.3 mm |
| Type | Hose Barb Coupler |
| Burst Pressure | 6,800 PSI, 469 bar |
| Material | Brass |
| End Type | Coupler |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 1700 psi |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Hose I.D. | 3/4 in |
| Body Size | 3/4 in |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Size | 3/4 in |
| O.D. [Max] | 1.64 in, 41.7 mm |
| Weight | 0.67 LB |
-
Prop 65

