- 3/4 in Body Size
- Brass Material
- 3/4-14 Thread Size
- Female NPTF Thread
- 2.22 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Body Size | 3/4 in |
| Thread Size | 3/4-14 |
| Thread | Female NPTF |
| O.D. [Max] | 2.22 in, 56.4 mm |
| Burst Pressure | 12000 psi, 800 bar |
| Temperature Range [Max] | 250 °F |
| Operating Pressure [Max] | 2000 psi, 138 bar |
| Length | 3.55 in, 90.2 mm |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Series | H Series |
| Hex Size | 1 5/16 in |
| Weight | 0.5 LB |
-
Prop 65


