- Coupler
- 3/4" Body Size
- 3/4" Female NPTF
- 303 Stainless
- "H" Series
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Operating Pressure [Max] | 3000 psi |
| Component | Coupler |
| Body Size | 3/4 in |
| Series | H Series |
| Body Material | 303 Stainless Steel |
| Connection Size | 3/4 |
| Connection Type | Female NPTF |
| Weight | 1.249 LB |
-
Prop 65


