- 3/4 in Body Size
- Steel Material
- 3/4-14 Thread Size
- Female NPTF Thread
- 2.22 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| O.D. [Max] | 2.22 in, 56.4 mm |
| Temperature Range [Max] | 250 °F |
| Connection | Female Pipe Thread |
| Size | 3/4 in |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Thread Size | 3/4-14 |
| Length | 3.55 in, 90.2 mm |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Hex Size | 1 5/16 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Body Size | 3/4 in |
| Burst Pressure | 16500 PSI, 450 bar |
| Thread | Female NPTF |
| Material | Steel |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Weight | 1.23 LB |
-
Prop 65


