features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
compliances
- 0
| Interchange | Flush Face |
| Connection | Female Pipe Thread |
| Body Size | 3/4 in |
| Included | HT-Series Flushface Seal Kit |
| Size | 3/4 in |
| Thread | Female BSPP |
| Body Material | Steel |
| Series | DQC HT-Series |
| Hex Size | 1 1/2 in |
| Component | Coupler |
| Material | Steel |
| Pipe Thread | BSPP |
| Length | 3.7 in, 94 mm |
| Thread Size | 3/4-14 |
| O.D. [Max] | 1.85 in, 47 mm |
| Pressure Rating | See Product Details |
| Weight | 1.82 LB |
-
Prop 65


