- 3/4" Body Size Coupler w/ 3/4" Female NPTF
- Steel
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Coupler Type | Push-To -Connect |
| Length | 3.7 in, 94 mm |
| Operating Pressure [Max] | 5,000.0 psi |
| Included | HT-Series Flushface Seal Kit |
| Hex Size | 1 1/2 in |
| Size | 3/4 in |
| Pressure Rating | See Product Details |
| Connection Type | Female NPTF |
| Component | Coupler |
| Connection | Female Pipe Thread |
| Body Size | 3/4 in |
| Interchange | Flush Face |
| Body Material | Steel |
| Thread Size | 3/4-14 |
| O.D. [Max] | 1.85 in, 47 mm |
| Connection Size | 3/4 |
| Thread | Female NPTF |
| Series | DQC HT-Series |
| Material | Steel |
| Weight | 1.7 LB |
-
Prop 65


