features
- Poppet style shut-off valve
compliances
- 0
| Burst Pressure | 14800 PSI, 1000 bar |
| Component | Automatic Coupler |
| Interchange | ISO-A 5600 Interchange |
| Temperature Range [Min] | -40 °F |
| Length | 3.23 in, 82 mm |
| Hex Size | 1 5/16 in |
| Body Size | 3/4 in |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Thread | Female BSPP |
| Material | Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Body Material | Steel |
| Thread Size | 3/4-14 |
| Included | K-Series ISO-A Interchange Coupler Seal Kit |
| Series | DQC K-Series |
| Connection | Female Pipe Thread |
| Size | 3/4 in |
| Weight | 0.96 LB |
-
Prop 65


