- 3/4 in Body Size
- 3/4-14 Thread Size
- Female NPTF Thread
- 1.86 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Temperature Range [Max] | 250 °F |
| Series | DQC K-Series |
| Hex Size | 1 5/16 in |
| Material | Steel |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Length | 3.23 in, 82 mm |
| Connection | Female Pipe Thread |
| Interchange | ISO-A 5600 Interchange |
| Body Size | 3/4 in |
| Thread Size | 3/4-14 |
| Burst Pressure | 14800 psi, 1000 bar |
| Size | 3/4 in |
| Included | K-Series ISO-A Interchange Coupler Seal Kit |
| Weight | 0.97 LB |
-
Prop 65


