Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.
features
The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
Arrives complete with factory assembled stem and ferrule combination
Fitting Description
External Swage Uni-Range Male Coupling
Material
Plated Carbon Steel
Hose O.D. Range
25/32 in to 27/32 in
Shape
Coupling
Fitting Angle
Straight
End Types
Hose Crimp
Hose I.D.
3/8 in
No. of Ends
2
Thread
NPT
Weight
0.214 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back