- Male Coupling
- 3/8" Hose I.D.
- 54/64" to 58/64" Hose O.D. Range
- Straight Fitting
- Carbon Steel
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Description | External Swage Uni-Range Male Coupling |
| Hose O.D. Range | 27/32 in to 29/32 in |
| Hose I.D. | 3/8 in |
| End Types | Hose Crimp |
| Material | Carbon Steel |
| Weight | 0.22 LB |
-
Prop 65


