- Steel Material
- 3/4 in Size
| Interchange | Snap-Tite 71 Interchange |
| Series | DQC ST-Series |
| Size | 3/4 in |
| Material | Steel |
| Weight | 0.46 LB |
| Interchange | Snap-Tite 71 Interchange |
| Series | DQC ST-Series |
| Size | 3/4 in |
| Material | Steel |
| Weight | 0.46 LB |