Dixon Valve & Coupling
6STF6-SS
SUPERSEDED TO DIXO_6STF6-SS, MTRL - 105339247
Item #103094648
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel Material
| Hex Size | 1 3/4 in |
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Thread | Female NPTF |
| Thread Size | 3/4-14 |
| Size | 3/4 in |
| Series | DQC ST-Series |
| Burst Pressure | 22800 PSI, 1550 bar |
| Length | 3.03 in, 77 mm |
| Material | 316 Stainless Steel |
| O.D. [Max] | 2.35 in, 59.7 mm |
| Temperature Range [Min] | -40 °F |
| Interchange | Snap-Tite 71 Interchange |
| Weight | 1.98 LB |
-
Prop 65

